Zoro Homepage

RV 8 Flex

  • Mfr # 0010003572

  • Zoro # G3974935


product price: $5,465.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Manual
Heating Capacity
1,400 W
Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
RPM Range
5 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010003572
Zoro #
G3974935
UPC #
-
Country of Origin
China

Dimensions

Height Adjustment Method
Manual
Width
20.1 in
Depth
13.6 in
Height
19.3 in
Overall Depth
13 5/8 in
Overall Width
20 in
Overall Height
19 1/4 in

Details

Heating Capacity
1,400 W
Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
RPM Range
5 to 300
Drive Type
DC Motor
Features
Adjustable Immersion Angle, Clearly Legible, Glass-Covered, Black and White Display Panel, Compatible with the Entire Range of Ika RV 10 Glassware, Flask Clamping Mechanism with Integrated Push-Off Function for Easy Exchange of Evaporation Flasks, Heating Bath with 4 L Volume, Integrated Safety Lift-Out Function in Case of Power Failure, Locking Function, Low Device Voltage (24V) Ensures User Safety, Manual Lift for Precise Positioning of the Glassware, Package Includes Woulff Bottle, Single-Handed Manual Lift Handling, Suitable for Left and Right-Handed Operators, Speed Range 5 to 300 Min-1, Water/Oil Heating Bath with Carrying Handles
Watts
1,500 W
Item
Rotary Evaporator
Temp. Range
Ambient to 180 Degrees C
Operating Temperature - Maximum
180 Degrees C
Input Power
1,500 W
Temperature Setting Method
Digital Display
Included Glassware Series and Type
Without Condenser
Rotary Speed - Maximum
300 RPM
Evaporation Flask Capacity
4 L
Product Type
Rotary Evaporator
Rotary Speed - Minimum
5 RPM

Description

RV 8 Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.