Zoro Homepage

RV 8 V

  • Mfr # 0010003570

  • Zoro # G3977726


product price: $6,042.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Manual
Heating Capacity
1,400 W
Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
Watts
1,500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010003570
Zoro #
G3977726
UPC #
-
Country of Origin
Germany

Dimensions

Height Adjustment Method
Manual
Height
19.3 in
Width
20.1 in
Depth
13.6 in
Overall Depth
13 5/8 in
Overall Height
19 1/4 in
Overall Width
20 in

Details

Heating Capacity
1,400 W
Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
Watts
1,500 W
Features
Item
Rotary Evaporator
RPM Range
5 to 300
Drive Type
DC Motor
Temp. Range
Ambient to 180 Degrees C
Input Power
1,500 W
Included Glassware Series and Type
Vertical Condenser
Product Type
Rotary Evaporator
Rotary Speed - Maximum
300 RPM
Temperature Setting Method
Digital Display
Evaporation Flask Capacity
4 L
Rotary Speed - Minimum
5 RPM
Operating Temperature - Maximum
180 Degrees C

Description

RV 8 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.