Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV 8 With Dry Ice Condenser

  • Mfr # 0010003573

  • Zoro # G3974558


product price: $6,079.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Manual
Heating Capacity
1,300 W
Glassware Set Type
Dry Ice Condenser
Temp. Setting Method
Digital Display
Height
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010003573
Zoro #
G3974558
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Method
Manual
Height
19.3 in
Depth
13.6 in
Width
20.1 in
Overall Height
19 1/4 in
Overall Width
20 in
Overall Depth
13 5/8 in

Details

Heating Capacity
1,300 W
Glassware Set Type
Dry Ice Condenser
Temp. Setting Method
Digital Display
Features
Adjustable Immersion Angle, Ambidextrous Design, Compatible with the Complete Range of Ika RV 10 Glassware, Digital Displays for Rotation Speed and Heating Bath Temperature, Locking Function, Manual Lift with Integrated Safety "Lift-Out-Function", Single-Hand Operation, Speed Range 5 to 300 RPM, Water/Oil Heating Bath with Integrated Ergonomic Carrying Handles
RPM Range
5 to 300
Watts
1,400 W
Item
Rotary Evaporator
Drive Type
DC Motor
Temp. Range
Ambient to 180 Degrees C
Included Glassware Series and Type
Dry Ice Condenser
Rotary Speed - Minimum
5 RPM
Temperature Setting Method
Digital Display
Product Type
Rotary Evaporator
Operating Temperature - Maximum
180 Degrees C
Input Power
1,400 W
Evaporation Flask Capacity
3 L
Rotary Speed - Maximum
300 RPM

Description

RV 8 With Dry Ice Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.