Zoro Homepage

RV 8 With Dry Ice Condenser, Coated

  • Mfr # 0010003574

  • Zoro # G3973474


product price: $6,054.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Manual
Heating Capacity
1,400 W
Glassware Set Type
Coated Dry Ice Condenser
Temp. Setting Method
Digital Display
Watts
1,500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010003574
Zoro #
G3973474
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Method
Manual
Width
20.1 in
Height
19.3 in
Depth
13.6 in
Overall Depth
13 5/8 in
Overall Width
20 in
Overall Height
19 1/4 in

Details

Heating Capacity
1,400 W
Glassware Set Type
Coated Dry Ice Condenser
Temp. Setting Method
Digital Display
Watts
1,500 W
Features
Adjustable Immersion Angle, Ambidextrous Design, Compatible with the Complete Range of Ika RV 10 Glassware, Locking Function, Manual Lift with Integrated Safety "Lift-Out-Function", Single-Hand Operation, Speed Range 5 to 300 RPM, Water/Oil Heating Bath with Integrated Ergonomic Carrying Handles
Drive Type
DC Motor
Item
Rotary Evaporator
Temp. Range
Ambient to 180 Degrees C
RPM Range
5 to 300
Evaporation Flask Capacity
4 L
Product Type
Rotary Evaporator
Temperature Setting Method
Digital Display
Included Glassware Series and Type
Dry Ice Condenser
Operating Temperature - Maximum
180 Degrees C
Rotary Speed - Minimum
5 RPM
Rotary Speed - Maximum
300 RPM
Input Power
1,500 W

Description

RV 8 With Dry Ice Condenser, Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.