Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RW 20 Digital

  • Mfr # 0003593001

  • Zoro # G3976116


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Volume
20 L
Max. Viscosity
10,000 cps
Maximum Torque
150 N-cm
Operating Speed
60 to 2000 rpm
Mixing Speed Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003593001
Zoro #
G3976116
UPC #
-
Country of Origin
India

Dimensions

Overall Width
3 1/2 in
Overall Length
8 5/16 in
Overall Height
11 19/32 in
Shaft Dia.
13 mm
Chuck Size - Maximum
13/32 in
Shaft Diameter
1/2 in
Chuck Size - Minimum
1/32 in

Details

Item
Overhead Mixer
Volume
20 L
Max. Viscosity
10,000 cps
Maximum Torque
150 N-cm
Operating Speed
60 to 2000 rpm
Mixing Speed Type
Variable
Voltage
100/115V
Special Features
Digital Display, Ergonomic Design, Robust, Slimline, with Constant Power-Drive
Weight
6.8 lb
Wattage
87 W
Through Shaft
Yes
Product Type
Overhead Stirrer
Mixing Speed - Maximum
2,000 RPM
Mixing Speed - Minimum
60 RPM
Operating Temperature - Minimum
5 Degrees C
Frequency
50/60 Hz
Maximum Viscosity
10,000 cps
Display Type
Digital
Chuck Type
Keyed
Operating Temperature - Maximum
40 Degrees C

Description

Overhead Mixer, Volume 20 L, Max. Viscosity 10,000 cps, Maximum Torque 150 N-cm, Operating Speed 60 to 2000 rpm, Mixing Speed Type Variable, Voltage 100/115V, Through Shaft Yes, Overall Height 11 19/32 in, Overall Length 8 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.