S 10 D - 7 G - KS - 110
Mfr # 0020002075
Zoro # G3973815
product price: $1,319.99
/pk 24, $55.00/ea
Free Shipping & Returns
Key Features
For Use With
Dispersing Instrument
Shaft Length
4 1/4 in
Immersion Depth - Minimum
20 mm
Immersion Depth - Maximum
90 mm
Product Type
Dispersing Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0020002075
Zoro #
G3973815
UPC #
-
Country of Origin
Germany
Dimensions
Shaft Length
4 1/4 in
Immersion Depth - Minimum
20 mm
Immersion Depth - Maximum
90 mm
Details
Item
Dispersing Tool
For Use With
Dispersing Instrument
Product Type
Dispersing Tool
Volume - Maximum
40 mL
Operating Temperature - Maximum
100 Degrees C
Volume - Minimum
1 mL
Compatible with Manufacturer Model Number
3737001
Description
S 10 D - 7 G - KS - 110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.