Zoro Homepage

S 10 D - 7 G - KS - 65

  • Mfr # 0020002076

  • Zoro # G3973937


product price: $1,130.99
/pk 24, $47.12/ea
Free Shipping & Returns

Key Features

For Use With
Dispersing Instrument
Shaft Length
2 5/8 in
Operating Temperature - Maximum
100 Degrees C
Volume - Maximum
20 mL
Immersion Depth - Maximum
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020002076
Zoro #
G3973937
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Length
2 5/8 in
Immersion Depth - Maximum
45 mm
Immersion Depth - Minimum
20 mm

Details

Item
Dispersing Tool
For Use With
Dispersing Instrument
Operating Temperature - Maximum
100 Degrees C
Volume - Maximum
20 mL
Product Type
Dispersing Tool
Volume - Minimum
1 mL
Compatible with Manufacturer Model Number
3737001

Description

S 10 D - 7 G - KS - 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.