S 10 N - 5 G
Mfr # 0003304000
Zoro # G3970534
product price: $2,369.99
/ea
Free Shipping & Returns
Key Features
Size
5 mm
For Use With
Dispersing Instrument
Shaft Length
3 5/8 in
Immersion Depth - Minimum
20 mm
Product Type
Dispersing Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0003304000
Zoro #
G3970534
UPC #
-
Country of Origin
United States
Dimensions
Size
5 mm
Shaft Length
3 5/8 in
Immersion Depth - Minimum
20 mm
Immersion Depth - Maximum
75 mm
Details
Item
Dispersing Tool
For Use With
Dispersing Instrument
Product Type
Dispersing Tool
Volume - Minimum
1 mL
Operating Temperature - Maximum
180 Degrees C
Volume - Maximum
10 mL
Compatible with Manufacturer Model Number
3737001
Description
S 10 N - 5 G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.