Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S 18 D - 14 G - KS

  • Mfr # 0003452300

  • Zoro # G3973060


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Size
14 mm
For Use With
Dispersing Instrument
Shaft Length
6 in
Volume - Minimum
10 mL
Operating Temperature - Maximum
100 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0003452300
Zoro #
G3973060
UPC #
-
Country of Origin
Germany

Dimensions

Size
14 mm
Shaft Length
6 in
Immersion Depth - Maximum
85 mm
Immersion Depth - Minimum
15 mm

Details

Item
Dispersing Tool
For Use With
Dispersing Instrument
Volume - Minimum
10 mL
Operating Temperature - Maximum
100 Degrees C
Product Type
Dispersing Tool
Volume - Maximum
500 mL

Description

S 18 D - 14 G - KS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.