S 25 D - 14 G - KS
Mfr # 0003452100
Zoro # G3973167
product price: $927.99
/ea
Free Shipping & Returns
Key Features
Size
14 mm
For Use With
Dispersing Instrument
Shaft Length
6 in
Volume - Minimum
10 mL
Product Type
Dispersing Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0003452100
Zoro #
G3973167
UPC #
-
Country of Origin
Germany
Dimensions
Size
14 mm
Shaft Length
6 in
Immersion Depth - Maximum
85 mm
Immersion Depth - Minimum
15 mm
Details
Item
Dispersing Tool
For Use With
Dispersing Instrument
Volume - Minimum
10 mL
Product Type
Dispersing Tool
Volume - Maximum
500 mL
Operating Temperature - Maximum
100 Degrees C
Description
S 25 D - 14 G - KS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.