Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S 25 Kd - 25 F

  • Mfr # 0020002975

  • Zoro # G3972309


product price: $3,149.99
/ea
Free Shipping & Returns

Key Features

Size
25 mm
For Use With
Dispersing Instrument
Shaft Length
7 5/8 in
Operating Temperature - Maximum
150 Degrees C
Volume - Maximum
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0020002975
Zoro #
G3972309
UPC #
-
Country of Origin
China

Dimensions

Size
25 mm
Shaft Length
7 5/8 in
Immersion Depth - Minimum
40 mm
Immersion Depth - Maximum
185 mm

Details

Item
Dispersing Tool
For Use With
Dispersing Instrument
Operating Temperature - Maximum
150 Degrees C
Volume - Maximum
2 L
Product Type
Dispersing Tool
Maximum Speed
25,000 RPM
Volume - Minimum
100 mL

Description

S 25 Kd - 25 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.