S 25 Kd - 25 G
Mfr # 0020002972
Zoro # G3973648
product price: $2,929.99
/ea
Free Shipping & Returns
Key Features
Size
25 mm
For Use With
Dispersing Instrument
Shaft Length
7 5/8 in
Volume - Minimum
50 mL
Product Type
Dispersing Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0020002972
Zoro #
G3973648
UPC #
-
Country of Origin
China
Dimensions
Size
25 mm
Shaft Length
7 5/8 in
Immersion Depth - Maximum
185 mm
Immersion Depth - Minimum
40 mm
Details
Item
Dispersing Tool
For Use With
Dispersing Instrument
Volume - Minimum
50 mL
Product Type
Dispersing Tool
Operating Temperature - Maximum
150 Degrees C
Maximum Speed
25,000 RPM
Volume - Maximum
2 L
Description
S 25 Kd - 25 G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.