S 25 Kv - 18 G
Mfr # 0002348000
Zoro # G3973788
product price: $3,169.99
/ea
Free Shipping & Returns
Key Features
Size
18 mm
For Use With
High-Performance Dispersing Instrument, Modular Laboratory Reactor
Shaft Length
10 5/8 in
Maximum Speed
25,000 RPM
Product Type
Dispersing Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0002348000
Zoro #
G3973788
UPC #
-
Country of Origin
Germany
Dimensions
Size
18 mm
Shaft Length
10 5/8 in
Immersion Depth - Maximum
255 mm
Immersion Depth - Minimum
40 mm
Details
Item
Dispersing Tool
For Use With
High-Performance Dispersing Instrument, Modular Laboratory Reactor
Maximum Speed
25,000 RPM
Product Type
Dispersing Tool
Volume - Minimum
10 mL
Volume - Maximum
1.5 L
Operating Temperature - Maximum
220 Degrees C
Description
S 25 Kv - 18 G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.