Zoro Homepage

S 25 Kv - 25 F

  • Mfr # 0002404000

  • Zoro # G3973797


product price: $3,619.99
/ea
Free Shipping & Returns

Key Features

Size
25 mm
For Use With
High-Performance Dispersing Instrument, Modular Laboratory Reactor, Modularly Configured Laboratory Reactor
Shaft Length
10 5/8 in
Product Type
Dispersing Tool
Volume - Maximum
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002404000
Zoro #
G3973797
UPC #
-
Country of Origin
Germany

Dimensions

Size
25 mm
Shaft Length
10 5/8 in
Immersion Depth - Minimum
40 mm
Immersion Depth - Maximum
225 mm

Details

Item
Dispersing Tool
For Use With
High-Performance Dispersing Instrument, Modular Laboratory Reactor, Modularly Configured Laboratory Reactor
Product Type
Dispersing Tool
Volume - Maximum
2 L
Maximum Speed
25,000 RPM
Volume - Minimum
100 mL
Operating Temperature - Maximum
220 Degrees C

Description

S 25 Kv - 25 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.