Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S 25 Kv - 26 Lr Dissolver

  • Mfr # 0020015397

  • Zoro # G3970866


product price: $3,613.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
7 in
Shaft Dia.
26 mm
Product Type
Dissolver Stirrer
Shaft Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020015397
Zoro #
G3970866
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Length
7 in
Shaft Dia.
26 mm
Shaft Diameter
1 in

Details

Item
Dissolver
Product Type
Dissolver Stirrer

Description

Dissolver, 26 mm Shaft Dia., 7 in Shaft Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.