Zoro Homepage

S 25 Kv - 2802 Dissolver

  • Mfr # 0020008825

  • Zoro # G3970455


product price: $3,409.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Dispersing Instrument
Overall Diameter
1 1/4 in
Product Type
Dissolver Agitator Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020008825
Zoro #
G3970455
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
1 1/4 in

Details

Item
Dissolver Agitator Shaft
Material
Stainless Steel
For Use With
Dispersing Instrument
Product Type
Dissolver Agitator Shaft

Description

S 25 Kv - 2802 Dissolver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.