Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S 25 N - 25 F

  • Mfr # 0001713800

  • Zoro # G3972379


product price: $2,669.99
/ea
Free Shipping & Returns

Key Features

Size
25 mm
For Use With
Dispersing Instrument
Shaft Length
7 5/8 in
Immersion Depth - Maximum
165 mm
Volume - Maximum
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001713800
Zoro #
G3972379
UPC #
-
Country of Origin
Germany

Dimensions

Size
25 mm
Shaft Length
7 5/8 in
Immersion Depth - Maximum
165 mm
Immersion Depth - Minimum
40 mm

Details

Item
Dispersing Tool
For Use With
Dispersing Instrument
Volume - Maximum
2 L
Maximum Speed
25,000 RPM
Volume - Minimum
100 mL
Product Type
Dispersing Tool
Operating Temperature - Maximum
180 Degrees C

Description

S 25 N - 25 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.