Zoro Homepage

S 25 N - 8 G - St

  • Mfr # 0004446900

  • Zoro # G3972774


product price: $2,719.99
/ea
Free Shipping & Returns

Key Features

Size
8 mm
For Use With
Dispersing Instrument
Shaft Length
4 1/4 in
Immersion Depth - Minimum
27 mm
Immersion Depth - Maximum
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004446900
Zoro #
G3972774
UPC #
-
Country of Origin
Germany

Dimensions

Size
8 mm
Shaft Length
4 1/4 in
Immersion Depth - Minimum
27 mm
Immersion Depth - Maximum
85 mm

Details

Item
Dispersing Tool
For Use With
Dispersing Instrument
Product Type
Dispersing Tool
Volume - Minimum
1 mL
Operating Temperature - Maximum
180 Degrees C
Volume - Maximum
50 mL
Maximum Speed
25,000 RPM

Description

S 25 N - 8 G - St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.