Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S 50 Kd - G 45 M

  • Mfr # 0010000630

  • Zoro # G3972047


product price: $6,681.99
/ea
Free Shipping & Returns

Key Features

Size
45 mm
For Use With
Dispersing Instrument
Shaft Length
11 3/4 in
Volume - Minimum
500 mL
Operating Temperature - Maximum
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0010000630
Zoro #
G3972047
UPC #
-
Country of Origin
United States

Dimensions

Size
45 mm
Shaft Length
11 3/4 in
Immersion Depth - Maximum
260 mm
Immersion Depth - Minimum
70 mm

Details

Item
Dispersing Tool
For Use With
Dispersing Instrument
Volume - Minimum
500 mL
Operating Temperature - Maximum
150 Degrees C
Volume - Maximum
15 L
Product Type
Dispersing Tool
Maximum Speed
10,000 RPM
Compatible with Manufacturer Model Number
3787001

Description

S 50 Kd - G 45 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.