Zoro Homepage

S 50 Kg - Hh - G 45 G - St

  • Mfr # 0010000648

  • Zoro # G3975599


product price: $7,460.99
/ea
Free Shipping & Returns

Key Features

Size
45 mm
For Use With
Dispersing Instrument
Immersion Depth - Minimum
70 mm
Product Type
Dispersing Tool
Operating Temperature - Maximum
180 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010000648
Zoro #
G3975599
UPC #
-
Country of Origin
United States

Dimensions

Size
45 mm
Immersion Depth - Minimum
70 mm
Immersion Depth - Maximum
260 mm

Details

Item
Dispersing Tool
For Use With
Dispersing Instrument
Product Type
Dispersing Tool
Operating Temperature - Maximum
180 Degrees C
Compatible with Manufacturer Model Number
3787001

Description

S 50 Kg - Hh - G 45 G - St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.