Zoro Homepage

S 50 N - W 80 Smk

  • Mfr # 0008006300

  • Zoro # G3975328


product price: $5,719.99
/ea
Free Shipping & Returns

Key Features

Size
80 mm
For Use With
Dispersing Instrument
Volume - Maximum
50 L
Immersion Depth - Minimum
140 mm
Maximum Speed
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0008006300
Zoro #
G3975328
UPC #
-
Country of Origin
Germany

Dimensions

Size
80 mm
Immersion Depth - Minimum
140 mm
Immersion Depth - Maximum
350 mm

Details

Item
Dispersing Tool
For Use With
Dispersing Instrument
Volume - Maximum
50 L
Maximum Speed
10,000 RPM
Volume - Minimum
1 L
Operating Temperature - Maximum
180 Degrees C
Product Type
Jet Mixer Head
Compatible with Manufacturer Model Number
3787001

Description

S 50 N - W 80 Smk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.