Zoro Homepage

S 65 Kg - Hh - G 65 G

  • Mfr # 0008005500

  • Zoro # G3972634


product price: $8,049.99
/ea
Free Shipping & Returns

Key Features

Size
65 mm
Material
Stainless Steel, FFPM/SIC
For Use With
Dispersing Instrument
Overall Diameter
2 5/8 in
Product Type
Dispersing Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0008005500
Zoro #
G3972634
UPC #
-
Country of Origin
Germany

Dimensions

Size
65 mm
Overall Diameter
2 5/8 in

Details

Item
Jet Mixer Head
Material
Stainless Steel, FFPM/SIC
For Use With
Dispersing Instrument
Product Type
Dispersing Tool

Description

S 65 Kg - Hh - G 65 G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.