Zoro Homepage

S 65 Kg - Hh - G 65 M

  • Mfr # 0008005700

  • Zoro # G3972966


product price: $8,439.99
/ea
Free Shipping & Returns

Key Features

Size
65 mm
For Use With
Dispersing Instrument
Product Type
Dispersing Tool
Shaft Diameter
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0008005700
Zoro #
G3972966
UPC #
-
Country of Origin
United States

Dimensions

Size
65 mm
Shaft Diameter
2 5/8 in

Details

Item
Dispersing Tool
For Use With
Dispersing Instrument
Product Type
Dispersing Tool

Description

S 65 Kg - Hh - G 65 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.