Zoro Homepage

Si 400

  • Mfr # 0003294800

  • Zoro # G3975930


product price: $3,049.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic (Case)
For Use With
Dispersing Instrument, Laboratory Stirrer
Overall Length
11 in
Product Type
Safety Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003294800
Zoro #
G3975930
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
11 in

Details

Item
Safety Switch
Material
ABS Plastic (Case)
For Use With
Dispersing Instrument, Laboratory Stirrer
Product Type
Safety Switch

Description

Si 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.