Silicon Oil
Mfr # 25000399
Zoro # G100933052
product price: $273.99
/ea
Free Shipping & Returns
Key Features
For Use With
Viscometers
Viscosity Centipoise @ 25 C
50 cps
Size
500 mL
Concentration
50 cps
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25000399
Zoro #
G100933052
UPC #
-
Country of Origin
Germany
Dimensions
Size
500 mL
Details
Item
Viscosity Standard - Silicon Oil
For Use With
Viscometers
Viscosity Centipoise @ 25 C
50 cps
Concentration
50 cps
Chemical Grade
Lab
Shelf Life
12 mo
Container Type
Jar
Quantity
1
Form
Liquid
Container Material
Clear Glass
Compatible Product Type
Viscometers
Viscosity
50 cps
REMOVE - Previous PI Node
Viscometer Calibration Standards
Application
Rotational Viscometer Calibration Checks
Product Type
Viscosity Standard - Silicon Oil
Special Information
This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.
Volume
500 mL
Description
Viscosity Standard - Silicon Oil, Concentration 50 cps, Chemical Grade Lab, Chemical Family Type Standard, Shelf Life 12 mo, Special Information This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.