Zoro Homepage

Silicon Oil

  • Mfr # 25000434

  • Zoro # G500933010


product price: $244.99
/ea
Free Shipping & Returns

Key Features

For Use With
Viscometers
Size
500 mL
Viscosity Centipoise @ 25 C
100 cps
Shelf Life
12 mo
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25000434
Zoro #
G500933010
UPC #
-
Country of Origin
Germany

Dimensions

Size
500 mL

Details

Item
Viscosity Standard - Silicon Oil
For Use With
Viscometers
Viscosity Centipoise @ 25 C
100 cps
Shelf Life
12 mo
Chemical Grade
Lab
Concentration
100 cps
Product Type
Viscosity Standard - Silicon Oil
Quantity
1
Container Material
Clear Glass
REMOVE - Previous PI Node
Viscometer Calibration Standards
Special Information
This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.
Volume
500 mL
Viscosity
100 cps
Compatible Product Type
Viscometers
Container Type
Jar
Form
Liquid
Application
Rotational Viscometer Calibration Checks

Description

Viscosity Standard - Silicon Oil, Concentration 100 cps, Chemical Grade Lab, Chemical Family Type Standard, Shelf Life 12 mo, Special Information This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.