Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicon Oil

  • Mfr # 25000435

  • Zoro # G600933002


product price: $283.99
/ea
Free Shipping & Returns

Key Features

For Use With
Viscometers
Viscosity Centipoise @ 25 C
500 cps
Size
500 mL
Shelf Life
12 mo
Concentration
500 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25000435
Zoro #
G600933002
UPC #
-
Country of Origin
Germany

Dimensions

Size
500 mL

Details

Item
Viscosity Standard - Silicon Oil
For Use With
Viscometers
Viscosity Centipoise @ 25 C
500 cps
Shelf Life
12 mo
Concentration
500 cps
Chemical Grade
Lab
REMOVE - Previous PI Node
Viscometer Calibration Standards
Viscosity
500 cps
Volume
500 mL
Special Information
This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.
Application
Rotational Viscometer Calibration Checks
Container Material
Clear Glass
Form
Liquid
Compatible Product Type
Viscometers
Container Type
Jar
Product Type
Viscosity Standard - Silicon Oil
Quantity
1

Description

Viscosity Standard - Silicon Oil, Concentration 500 cps, Chemical Grade Lab, Chemical Family Type Standard, Shelf Life 12 mo, Special Information This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.