Zoro Homepage

Silicon Oil

  • Mfr # 25000466

  • Zoro # G500933027


product price: $271.99
/ea
Free Shipping & Returns

Key Features

For Use With
Viscometers
Size
500 mL
Viscosity Centipoise @ 25 C
12,500 cps
Shelf Life
12 mo
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25000466
Zoro #
G500933027
UPC #
-
Country of Origin
Germany

Dimensions

Size
500 mL

Details

Item
Viscosity Standard - Silicon Oil
For Use With
Viscometers
Viscosity Centipoise @ 25 C
12,500 cps
Shelf Life
12 mo
Chemical Grade
Lab
Concentration
12500 cps
REMOVE - Previous PI Node
Viscometer Calibration Standards
Product Type
Viscosity Standard - Silicon Oil
Container Material
Clear Glass
Volume
500 mL
Quantity
1
Form
Liquid
Container Type
Jar
Application
Rotational Viscometer Calibration Checks
Special Information
This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.
Viscosity
12,500 cps
Compatible Product Type
Viscometers

Description

Viscosity Standard - Silicon Oil, Concentration 12500 cps, Chemical Grade Lab, Chemical Family Type Standard, Shelf Life 12 mo, Special Information This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.