Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicon Oil

  • Mfr # 25000467

  • Zoro # G900933009


product price: $244.99
/ea
Free Shipping & Returns

Key Features

For Use With
Viscometers
Viscosity Centipoise @ 25 C
30,000 cps
Size
500 mL
Concentration
30000 cps
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25000467
Zoro #
G900933009
UPC #
-
Country of Origin
Germany

Dimensions

Size
500 mL

Details

Item
Viscosity Standard - Silicon Oil
For Use With
Viscometers
Viscosity Centipoise @ 25 C
30,000 cps
Concentration
30000 cps
Shelf Life
12 mo
Chemical Grade
Lab
Application
Rotational Viscometer Calibration Checks
Form
Liquid
Compatible Product Type
Viscometers
REMOVE - Previous PI Node
Viscometer Calibration Standards
Product Type
Viscosity Standard - Silicon Oil
Container Type
Jar
Special Information
This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.
Container Material
Clear Glass
Quantity
1
Volume
500 mL
Viscosity
30,000 cps

Description

Viscosity Standard - Silicon Oil, Concentration 30000 cps, Chemical Grade Lab, Chemical Family Type Standard, Shelf Life 12 mo, Special Information This calibration check template can be used to verify the measuring performance of your ROTAVISC viscometers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.