Zoro Homepage

Silicon Oil

  • Mfr # 25000468

  • Zoro # G300933043


product price: $244.99
/ea
Free Shipping & Returns

Key Features

For Use With
Viscometers
Size
500 mL
Viscosity Centipoise @ 25 C
60,000 cps
Compatible Product Type
Viscometers
Volume
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25000468
Zoro #
G300933043
UPC #
-
Country of Origin
Germany

Dimensions

Size
500 mL

Details

Item
Silicon Oil
For Use With
Viscometers
Viscosity Centipoise @ 25 C
60,000 cps
Compatible Product Type
Viscometers
Volume
500 mL
Viscosity
60,000 cps
REMOVE - Previous PI Node
Viscometer Calibration Standards

Description

Silicon Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.