ST-50-M-Gamma
Mfr # 0003701500
Zoro # G3976229
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Polypropylene
For Use With
Power Control Disperser
Capacity - Maximum
50 mL
Tube Diameter
1 7/8 in
Includes Closure
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0003701500
Zoro #
G3976229
UPC #
-
Country of Origin
China
Dimensions
Tube Diameter
1 7/8 in
Details
Item
Tube with Stirring Device
Tube Material
Polypropylene
For Use With
Power Control Disperser
Capacity - Maximum
50 mL
Includes Closure
Yes
Membrane Material
Polypropylene
Includes Balls
Balls Not Included
Closure Material
Polypropylene
Description
ST-50-M-Gamma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.