Zoro Homepage

Stainless Steel Balls 5

  • Mfr # 0003599300

  • Zoro # G3973824


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
5 mm
Material
Stainless Steel
For Use With
Power Control Disperser
Product Type
Stainless Steel Ball
Overall Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003599300
Zoro #
G3973824
UPC #
-
Country of Origin
China

Dimensions

Size
5 mm
Overall Diameter
1/4 in

Details

Item
Stainless Steel Balls
Material
Stainless Steel
For Use With
Power Control Disperser
Product Type
Stainless Steel Ball

Description

Stainless Steel Balls 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.