Zoro Homepage

T 10 Basic Ultra-Turrax

  • Mfr # 0003737001

  • Zoro # G3969980


product price: $2,119.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
R 200 Clamp
Overall Depth
2 5/8 in
Noise Reduction Rating NRR
65 dB
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003737001
Zoro #
G3969980
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
2 5/8 in
Overall Width
2 1/4 in
Diameter
8 mm
Overall Height
7 in
Overall Diameter
1/4 in

Details

Item
Dispersing Instrument
Material
Stainless Steel
Includes
R 200 Clamp
Noise Reduction Rating NRR
65 dB
Speed Range
8,000 to 30,000 rpm
Voltage
115V AC
Wattage
125 W
Volume Range - Homogenizers
0.5 mL to 100 mL
Max. Viscosity
5,000 cps
Standards
UL Listed
Type - Homogenizer
Benchtop
Watts
125 W
Item - Homogenizer
Homogenizer
Product Type
Homogenizer
Speed - Minimum
8,000 RPM
Working Volume - Minimum
0.5 mL
Working Volume - Maximum
100 mL
Speed Setting
Variable
Maximum Viscosity
5,000 cps
Frequency
50/60 Hz
Speed - Maximum
30,000 RPM

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 0.5 mL to 100 mL, Speed Range 8,000 to 30,000 rpm, Voltage 115V AC, Watts 125 W, Material Stainless Steel, Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 65 dB, Overall Depth 2 5/8 in, Overall Height 7 in, Overall Width 2 1/4 in, Diameter 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.