Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T 18 Digital Ultra-Turrax

  • Mfr # 0003720001

  • Zoro # G3970839


product price: $1,999.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Item - Homogenizer
Homogenizer
Noise Reduction Rating NRR
75 dB
Overall Width
3 3/8 in
Standards
cCSAus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003720001
Zoro #
G3970839
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
3 3/8 in
Overall Depth
4 1/4 in
Diameter
13 mm
Overall Height
10 3/4 in
Overall Diameter
1/2 in

Details

Item
Dispersing Instrument
Material
Stainless Steel
Item - Homogenizer
Homogenizer
Noise Reduction Rating NRR
75 dB
Standards
cCSAus
Type - Homogenizer
Benchtop
Watts
500 W
Speed Range
3,000 to 25,000 rpm
Max. Viscosity
5,000 cps
Wattage
500 W
Volume Range - Homogenizers
1 mL to 1.5 L
Voltage
100/120V AC
Product Type
Homogenizer
Working Volume - Minimum
1 mL
Working Volume - Maximum
1.5 L
Maximum Viscosity
5,000 cps
Speed - Minimum
3,000 RPM
Speed Setting
Variable
Speed - Maximum
25,000 RPM
Frequency
50/60 Hz

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 1 mL to 1.5 L, Speed Range 3,000 to 25,000 rpm, Voltage 100/120V AC, Watts 500 W, Material Stainless Steel, Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 75 dB, Overall Depth 4 1/4 in, Overall Height 10 3/4 in, Overall Width 3 3/8 in, Diameter 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.