Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T 25 Digital Ultra-Turrax

  • Mfr # 0003725001

  • Zoro # G3971855


product price: $3,409.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Noise Reduction Rating NRR
75 dB
Standards
cCSAus
Overall Depth
4 1/4 in
Type - Homogenizer
Benchtop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003725001
Zoro #
G3971855
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
4 1/4 in
Overall Height
10 3/4 in
Diameter
13 mm
Overall Width
3 3/8 in
Overall Diameter
1/2 in

Details

Item
Dispersing Instrument
Material
Stainless Steel
Noise Reduction Rating NRR
75 dB
Standards
cCSAus
Type - Homogenizer
Benchtop
Max. Viscosity
5,000 cps
Voltage
100/120V AC
Watts
800 W
Speed Range
3,000 to 25,000 rpm
Item - Homogenizer
Homogenizer
Volume Range - Homogenizers
1 mL to 1.2 L
Wattage
800 W
Product Type
Homogenizer
Frequency
50/60 Hz
Speed Setting
Variable
Working Volume - Minimum
0 mL
Speed - Maximum
25,000 RPM
Speed - Minimum
3,000 RPM
Maximum Viscosity
5,000 cps
Working Volume - Maximum
2 L

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 1 mL to 1.2 L, Speed Range 3,000 to 25,000 rpm, Voltage 100/120V AC, Watts 800 W, Material Stainless Steel, Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 75 dB, Overall Depth 4 1/4 in, Overall Height 10 3/4 in, Overall Width 3 3/8 in, Diameter 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.