Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T 25 Easy Clean Control Ultra_Turrax

  • Mfr # 0025002501

  • Zoro # G3972668


product price: $4,119.99
/ea
Free Shipping & Returns

Key Features

Includes
2 m USB A to Micro-B
Speed Range
3,000 to 25,000 rpm
Overall Width
3 1/2 in
Standards
cULus
Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025002501
Zoro #
G3972668
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Diameter
13 mm
Overall Height
10 5/8 in
Overall Depth
6 1/4 in
Overall Diameter
1/2 in

Details

Item
Dispersing Instrument
Includes
2 m USB A to Micro-B
Speed Range
3,000 to 25,000 rpm
Standards
cULus
Watts
500 W
Volume Range - Homogenizers
1 mL to 1.2 L
Noise Reduction Rating NRR
70 dB
Voltage
100/120V AC
Type - Homogenizer
Benchtop
Wattage
500 W
Item - Homogenizer
Homogenizer
Max. Viscosity
5,000 cps
Product Type
Homogenizer
Speed - Minimum
3,000 RPM
Maximum Viscosity
5,000 cps
Frequency
50/60 Hz
Speed - Maximum
25,000 RPM
Working Volume - Maximum
2 L
Speed Setting
Variable
Working Volume - Minimum
0 mL

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 1 mL to 1.2 L, Speed Range 3,000 to 25,000 rpm, Voltage 100/120V AC, Watts 500 W, Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 70 dB, Overall Depth 6 1/4 in, Overall Height 10 5/8 in, Overall Width 3 1/2 in, Diameter 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.