Zoro Homepage

T 50 Digital Ultra-Turrax

  • Mfr # 0003787001

  • Zoro # G3973727


product price: $5,689.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Generator Key, Shaft Key
Speed Range
600 to 10,000 rpm
Max. Viscosity
5,000 cps
Overall Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003787001
Zoro #
G3973727
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
5 1/2 in
Diameter
16 mm
Overall Height
14 in
Overall Width
4 1/2 in
Overall Diameter
5/8 in

Details

Item
Dispersing Instrument
Material
Stainless Steel
Includes
Generator Key, Shaft Key
Speed Range
600 to 10,000 rpm
Max. Viscosity
5,000 cps
Wattage
1,100 W
Voltage
100/120V AC
Type - Homogenizer
Benchtop
Noise Reduction Rating NRR
72 dB
Standards
cCSAus
Item - Homogenizer
Homogenizer
Volume Range - Homogenizers
250 mL to 30 L
Watts
1,100 W
Product Type
Homogenizer
Maximum Viscosity
5,000 cps
Working Volume - Minimum
250 mL
Speed - Minimum
600 RPM
Frequency
50/60 Hz
Working Volume - Maximum
30 L
Speed - Maximum
10,000 RPM
Speed Setting
Variable

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 250 mL to 30 L, Speed Range 600 to 10,000 rpm, Voltage 100/120V AC, Watts 1,100 W, Material Stainless Steel, Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 72 dB, Overall Depth 5 1/2 in, Overall Height 14 in, Overall Width 4 1/2 in, Diameter 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.