Zoro Homepage

T 65 Basic Ultra-Turrax

  • Mfr # 0004023501

  • Zoro # G3970516


product price: $16,099.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type - Homogenizer
Benchtop
Voltage
230V AC
Watts
2,200 W
Max. Viscosity
5,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004023501
Zoro #
G3970516
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5 1/2 in
Overall Height
14 in
Overall Width
4 1/2 in
Power Cord Length
8 1/4 ft

Details

Item
Dispersing Instrument
Material
Stainless Steel
Type - Homogenizer
Benchtop
Voltage
230V AC
Watts
2,200 W
Max. Viscosity
5,000 cps
Item - Homogenizer
Homogenizer
Volume Range - Homogenizers
2 L to 50 L
Speed Range
7,200 rpm
Noise Reduction Rating NRR
75 dB
Wattage
2,200 W
Product Type
Homogenizer
Speed - Maximum
7,200 RPM
Working Volume - Maximum
50 L
Speed Setting
Fixed
Frequency
60 Hz
Working Volume - Minimum
2 L
Maximum Viscosity
5,000 cps

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 2 L to 50 L, Speed Range 7,200 rpm, Voltage 230V AC, Watts 2,200 W, Material Stainless Steel, Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 75 dB, Overall Depth 5 1/2 in, Overall Height 14 in, Overall Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.