Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T 65 Digital Ultra-Turrax

  • Mfr # 0004234501

  • Zoro # G3970960


product price: $16,319.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
(2) Cable Glands, Hexagon L-Wrench, Hook Wrench, Rotor Wrench, Shaft Wrench
Overall Height
15 3/8 in
Max. Viscosity
5,000 cps
Wattage
1,800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004234501
Zoro #
G3970960
UPC #
-
Country of Origin
China

Dimensions

Overall Height
15 3/8 in
Overall Depth
15 3/4 in
Overall Width
11 3/4 in
Power Cord Length
8 1/4 ft

Details

Item
Dispersing Instrument
Material
Stainless Steel
Includes
(2) Cable Glands, Hexagon L-Wrench, Hook Wrench, Rotor Wrench, Shaft Wrench
Max. Viscosity
5,000 cps
Wattage
1,800 W
Item - Homogenizer
Homogenizer
Voltage
230V AC
Volume Range - Homogenizers
2 L to 50 L
Noise Reduction Rating NRR
75 dB
Watts
2,600 W
Type - Homogenizer
Benchtop
Speed Range
1,000 to 9,500 rpm
Product Type
Homogenizer
Speed - Minimum
1,000 RPM
Frequency
60 Hz
Maximum Viscosity
5,000 cps
Working Volume - Minimum
2 L
Working Volume - Maximum
50 L
Speed Setting
Variable
Speed - Maximum
9,500 RPM

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 2 L to 50 L, Speed Range 1,000 to 9,500 rpm, Voltage 230V AC, Watts 2,600 W, Material Stainless Steel, Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 75 dB, Overall Depth 15 3/4 in, Overall Height 15 3/8 in, Overall Width 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.