Shop IKA
See all product information
Create Account
Test Tube Shaker, 2800 rpm
- Mfr # 3365001
- Zoro # G3979047
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Operating Speed
2800 rpm
Overall Length
100 mm
Includes
Light 12 V Power Pack Set
Material
Plastic (Upper Case, Test Tube Surface), Zinc Die-Cast (Bottom Section)
Overall Width
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3365001
- Zoro #
- G3979047
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 mm
- Overall Width
- 100 mm
- Overall Height
- 70 mm
Details
- Item
- Test Tube Shaker
- Operating Speed
- 2800 rpm
- Includes
- Light 12 V Power Pack Set
- Material
- Plastic (Upper Case, Test Tube Surface), Zinc Die-Cast (Bottom Section)
Description
Test Tube Shaker, Operating Speed 2800 rpm, Overall Height 70 mm, Overall Length 100 mm, Overall Width 100 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.