Zoro Homepage

TR 4

  • Mfr # 4525400

  • Zoro # G3973858


product price: $137.99
/ea
Free Shipping & Returns

Key Features

For Use With
Digital Overhead Shaker, Overhead Shaker
Overall Width
1 in
Product Type
Tube Insert
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4525400
Zoro #
G3973858
UPC #
-
Country of Origin
India

Dimensions

Overall Width
1 in
Overall Length
5/8 in

Details

Item
TR 4 Tube Insert
For Use With
Digital Overhead Shaker, Overhead Shaker
Product Type
Tube Insert

Description

TR 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.