Zoro Homepage

Trayster Digital

  • Mfr # 0004006000

  • Zoro # G3977437


product price: $1,592.99
/ea
Free Shipping & Returns

Key Features

Capacity - Lab Equipment
50 mL
Standards
DIN EN 60529
Special Features
Easy Operation by Foil Keypad
Overall Height
7 1/8 in
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004006000
Zoro #
G3977437
UPC #
-
Country of Origin
India

Dimensions

Overall Height
7 1/8 in
Overall Width
18 1/8 in
Overall Depth
5 1/2 in

Details

Item
Overhead Shaker
Capacity - Lab Equipment
50 mL
Standards
DIN EN 60529
Special Features
Easy Operation by Foil Keypad
Hz
50/60
Load Capacity
4.41 lb
Operating Temp. Range
4 Degrees to 50 Degrees C
Speed Range
0 to 80 rpm
Item - Lab Shakers
Shaker
Movement Type - Lab Shakers
Overhead
Amps
1 A
Material
Aluminum
For Use With
Blood Sample Tubes
Voltage
100 to 240
Movement Type
Rotator
Product Type
Lab Rotators
Speed - Minimum
0 RPM
Compatible Product Type
Eppendorf Tubes, Greiner Tubes
IP Rating
IP21
Current
1 A
Weight
7.2 lb
Features
Error Code Display, Timer: Countdown, Adjustable from 1 sec to 99 hr 59 min, Usable at 4 to 50 Degrees C in Incubators
Operating Temperature - Minimum
4 Degrees C
Frequency
50/60 Hz
Speed - Maximum
80 RPM
Capacity
50 mL
Number of Platforms
1
Operating Temperature - Maximum
50 Degrees C

Description

Shaker, Overhead, Load Capacity 4.41 lb, Speed Range 0 to 80 rpm, Capacity - Lab Equipment 50 mL, Operating Temp. Range 4 Degrees to 50 Degrees C, Number of Platforms 1, Amps 1 A, Hz 50/60, Voltage 100 to 240, Overall Depth 5 1/2 in, Overall Height 7 1/8 in, Overall Width 18 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.