Zoro Homepage

Tube Mill 100 Control

  • Mfr # 0020007145

  • Zoro # G3973255


product price: $4,969.99
/ea
Free Shipping & Returns

Key Features

Volume
100mL
Capacity
100 mL
Max. Grain Size
10 mm
Max. Speed
25,000 RPM
Features
Adjustable Safety Speed, Adjustable Safety Time, Multilingual OLED Display, Programmable and Storable Test Conditions, Reproducible Test Results, Timer Adjustable from 5 Sec to 3 Min, Touch Keypad, USB Interface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020007145
Zoro #
G3973255
UPC #
-
Country of Origin
Germany

Dimensions

Max. Grain Size
10 mm
Height
8.3 in
Width
7.1 in
Depth
11.8 in
Overall Depth
11 3/4 in
Overall Height
8 3/8 in
Grain Size - Maximum
10 mm
Overall Width
7 1/8 in

Details

Item
Tube Mill 100 Control
Volume
100mL
Capacity
100 mL
Max. Speed
25,000 RPM
Features
Adjustable Safety Speed, Adjustable Safety Time, Multilingual OLED Display, Programmable and Storable Test Conditions, Reproducible Test Results, Timer Adjustable from 5 Sec to 3 Min, Touch Keypad, USB Interface
Max. Grain Hardness
5 Mohs
Includes
Grinding Chambers
Voltage
100/120V AC
Weight
6.1 lb
Speed - Maximum
25,000 RPM
Wattage
100 W
Grain Hardness - Maximum
5 Mohs

Description

Tube Mill 100 Control, Volume 100mL, Max. Grain Size 10 mm, Max. Grain Hardness 5 Mohs, Max. Speed 25,000 RPM, Height 8.3 in, Width 7.1 in, Depth 11.8 in, Weight 6.1 lb, Voltage 100/120V AC, Features Adjustable Safety Speed, Adjustable Safety Time, Multilingual OLED Display, Programmable and Storable Test Conditions, Reproducible Test Results, Timer Adjustable from 5 Sec to 3 Min, Touch Keypad, USB Interface, Includes Grinding Chambers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.