Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Mill Control

  • Mfr # 0004180001

  • Zoro # G3972780


product price: $4,585.99
/ea
Free Shipping & Returns

Key Features

Volume
40mL
Capacity
40 mL
Max. Grain Size
10 mm
Max. Speed
25,000 RPM
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0004180001
Zoro #
G3972780
UPC #
-
Country of Origin
Germany

Dimensions

Max. Grain Size
10 mm
Width
7.1 in
Height
6.7 in
Depth
11.8 in
Overall Width
7 1/8 in
Grain Size - Maximum
10 mm
Overall Height
6 3/4 in
Overall Depth
11 3/4 in

Details

Item
Tube Mill Control
Volume
40mL
Capacity
40 mL
Max. Speed
25,000 RPM
Weight
5.9 lb
Includes
(2) Grinding Chambers
Features
Adjustable Safety Speed, Adjustable Safety Time, Multilingual OLED Display, Dust Proof Sealed Housing, Touch Keypad, Error Code Display, Programmable and Storable Test Conditions, Reproducible Test Results, Timer Adjustable from 5 Sec to 3 Min, USB Interface
Max. Grain Hardness
5 Mohs
Voltage
100/120V AC
Grain Hardness - Maximum
5 Mohs
Speed - Maximum
25,000 RPM
Wattage
100 W

Description

Tube Mill Control, Volume 40mL, Max. Grain Size 10 mm, Max. Grain Hardness 5 Mohs, Max. Speed 25,000 RPM, Height 6.7 in, Width 7.1 in, Depth 11.8 in, Weight 5.9 lb, Voltage 100/120V AC, Features Adjustable Safety Speed, Adjustable Safety Time, Multilingual OLED Display, Dust Proof Sealed Housing, Touch Keypad, Error Code Display, Programmable and Storable Test Conditions, Reproducible Test Results, Timer Adjustable from 5 Sec to 3 Min, USB Interface, Includes (2) Grinding Chambers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.