Zoro Homepage

Tube Rack, 13 Mm, Ml

  • Mfr # 0020004029

  • Zoro # G3970349


product price: $479.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compact Immersion Circulator, Immersion Circulator
Material
Stainless Steel
Product Type
Test Tube Rack
Tube Size
13 mm
Total Holding Capacity
(73) Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020004029
Zoro #
G3970349
UPC #
-
Country of Origin
China

Dimensions

Tube Size
13 mm

Details

Item
Tube Rack
For Use With
Compact Immersion Circulator, Immersion Circulator
Material
Stainless Steel
Product Type
Test Tube Rack
Total Holding Capacity
(73) Tubes
Autoclavable
No

Description

Item Tube Rack, Autoclavable No, Material Stainless Steel, For Use With Compact Immersion Circulator, Immersion Circulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.