Tube Rack, 22 Mm, Ml
Mfr # 0020004031
Zoro # G3975608
product price: $469.99
/ea
Free Shipping & Returns
Key Features
For Use With
Compact Immersion Circulator, Immersion Circulator
Product Type
Test Tube Rack
Total Holding Capacity
(30) Tubes
Autoclavable
No
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0020004031
Zoro #
G3975608
UPC #
-
Country of Origin
Germany
Dimensions
Tube Size
22 mm
Details
Item
Tube Rack
For Use With
Compact Immersion Circulator, Immersion Circulator
Product Type
Test Tube Rack
Total Holding Capacity
(30) Tubes
Autoclavable
No
Material
Stainless Steel
Description
Item Tube Rack, Autoclavable No, Material Stainless Steel, For Use With Compact Immersion Circulator, Immersion Circulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.