Zoro Homepage

Ultra-Turrax Tube Drive

  • Mfr # 0003646000

  • Zoro # G3973185


product price: $2,439.99
/ea
Free Shipping & Returns

Key Features

Includes
Removal Hook
Overall Depth
6 1/4 in
Watts
20 W
Speed Range
300 to 6,000 rpm
Max. Viscosity
5,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003646000
Zoro #
G3973185
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 1/4 in
Overall Height
15 3/4 in
Overall Width
4 in

Details

Item
Tube Drive
Includes
Removal Hook
Watts
20 W
Speed Range
300 to 6,000 rpm
Max. Viscosity
5,000 cps
Wattage
20 W
Volume Range - Homogenizers
15 mL to 50 mL, 2 mL to 15 mL
Standards
cTUVus
Noise Reduction Rating NRR
50 dB
Type - Homogenizer
Benchtop
Voltage
100/240V AC
Item - Homogenizer
Homogenizer
Product Type
Homogenizer
Speed - Maximum
6,000 RPM
Frequency
50/60 Hz
Current
0.8 A
Speed - Minimum
300 RPM
Working Volume - Maximum
50 mL
Speed Setting
Variable
Working Volume - Minimum
15 mL
Maximum Viscosity
5,000 cps

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 15 mL to 50 mL, 2 mL to 15 mL, Speed Range 300 to 6,000 rpm, Voltage 100/240V AC, Watts 20 W, Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 50 dB, Overall Depth 6 1/4 in, Overall Height 15 3/4 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.