Zoro Homepage

Utl 25 Digital Inline

  • Mfr # 0008014401

  • Zoro # G3972756


product price: $15,479.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 7/8 in
Overall Width
17 3/4 in
Voltage
115V AC
Standards
UL Listed
Speed Range
6,500 to 24,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0008014401
Zoro #
G3972756
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
3 7/8 in
Overall Width
17 3/4 in
Overall Height
4 3/4 in

Details

Item
Digital Inline
Voltage
115V AC
Standards
UL Listed
Speed Range
6,500 to 24,000 rpm
Wattage
500 W
Watts
500 W
Noise Reduction Rating NRR
73 dB
Product Type
Homogenizer
Speed - Maximum
24,000 RPM
Speed - Minimum
6,500 RPM
Speed Setting
Variable

Description

Speed Range 6,500 to 24,000 rpm, Voltage 115V AC, Watts 500 W, Noise Reduction Rating NRR 73 dB, Overall Depth 3 7/8 in, Overall Height 4 3/4 in, Overall Width 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.