Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uttd P Control Tube Drive 100-240V

  • Mfr # 0025005981

  • Zoro # G3970540


product price: $3,286.49
/ea
Free Shipping & Returns

Key Features

Material
Plastic (Hose)
Includes
Plastic Hose, Removal Hook, USB A-B Cable
Wattage
36 W
Overall Width
4 3/4 in
Speed Range
400 to 8,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025005981
Zoro #
G3970540
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 3/4 in
Overall Height
2 in
Overall Depth
7 in

Details

Item
Tube Drive P Control
Material
Plastic (Hose)
Includes
Plastic Hose, Removal Hook, USB A-B Cable
Wattage
36 W
Speed Range
400 to 8,000 rpm
Noise Reduction Rating NRR
50 dB
Voltage
100/240V AC
Standards
cTUVus
Max. Viscosity
5,000 cps
Watts
36 W
Type - Homogenizer
Benchtop
Item - Homogenizer
Homogenizer
Product Type
Homogenizer
Current
1.5 A
Frequency
50/60 Hz
Speed - Maximum
8,000 RPM
Speed Setting
Variable
Maximum Viscosity
5,000 cps
Speed - Minimum
400 RPM

Description

Homogenizer, Benchtop, Speed Range 400 to 8,000 rpm, Voltage 100/240V AC, Watts 36 W, Material Plastic (Hose), Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 50 dB, Overall Depth 7 in, Overall Height 2 in, Overall Width 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.