VC 10.400 Stand
Mfr # 0035001735
Zoro # G3973690
product price: $423.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vacuum Controller
Product Type
Stand
Overall Length
7 in
Overall Width
3 7/8 in
Compatible Product Type
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0035001735
Zoro #
G3973690
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Overall Width
3 7/8 in
Overall Height
5 1/2 in
Details
Item
Stand
For Use With
Vacuum Controller
Product Type
Stand
Compatible Product Type
Vacuum
Description
VC 10.400 Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.